• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1P231-0476-XA1630 SC MILLING CM PLURA 1 7045725

SANDVIK 1P231-0476-XA1630 SC MILLING CM PLURA 1 7045725


Solid carbide miller Sandvik Coromant

References
sandvik coromant:1P231-0476-XA 1630
rubix:318A1804
manufacturer :7045725
ean:7323221046194
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 1P231-0476-XA1630 SC MILLING CM PLURA 1 7045725


Technical specifications


Attributes
No attributes to display for this product
£ 34.13 excl. VAT
/ Each
£ 40.96 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 1P330-1905-XA1620 SC MILLING CM PLURA 1 7045786SANDVIK R215.36-05030-AC13H1610 SC MILLING CM PLURA 2 5742821WALTERPROT H8015828-5-0.5-20 ADVANCED MILLING CUTTER 5150866SANDVIK 1P251-0900-XA1630 SC MILLING CM PLURA 1 6259799SANDVIK 2S342-1588-229CMBM2CM SC MILLING CM PLURA 2 8353000CUTLINE CHAMFER MILLTOOL 90 SOLID CARBID MULTI FLUT OZMA MM 10 863070SANDVIK R216.34-20030-BC38B1620 SC MILLING CM PLURA 2 5743402CUTLINE 893239 5MM CARBIDE END MILL 3 FLT CUPP S/SSANDVIK 2F210-1200-200-SC6060 SC MILLING CM PLURA 2 7503628DORMER S813HB4.5 DRILL 4.50 MM 5983548SANDVIK R216.24-16030GAP16G1610 SC MILLING CM PLURA 2 5743099SANDVIK 2F341-1000-200-SC1710 SC MILLING CM PLURA 2 7419256SANDVIK R216.T4-06030BAS10N1620 SC MILLING CM PLURA 2 5743023SANDVIK 2S342-1588-076CMBM2CM SC MILLING CM PLURA 2 8352978CUTLINE 893323 5MM BALL NOSE CARBIDE END MILL 2FLT CUPP S/S

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories