Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S7674.0XR0.5 6707016
DORMER S7674.0XR0.5 6707016
Solid carbide miller Dormer
References
dormer:
S7674.0XR0.5
rubix:
376A4137
ean:
7320760685655
Technical specifications
Diameter
4
mm
Total length
57
mm
Length of cut
11
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S7674.0XR0.5 6707016
Technical specifications
Attributes
Diameter
4
mm
Total length
57
mm
Length of cut
11
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
44.62
excl. VAT
/
Each
£
53.54
incl. VAT
Usually arrives within 14 working days
Select variants (25)
Add to cart
Create PDF from product
Check our products from related categories
DORMER S5315.0XD6 6706479
WALTERPROT H4046918-0.5-1.25 ADVANCED MILLING CUTTER 5150632
SANDVIK 1K334-0600-100-XD 1730 DURA SOLID CARBIDE END MILL 8213487
SANDVIK 1P330-0953-XA 1620 7045783
DOR S804HA 25.0MM 4FLT EX/SL SPECTRUM ALN CTD
SANDVIK A326R06-M15050VM-TH1025 SC MILLING CM PLURA 2 6010149
DORMER S9037.0 DRILL 7.00 MM 5983115
SANDVIK 1K223-1200-100-NH H10F DURA SOLID CARBIDE END MILL 8412608
SANDVIK RA216.24-1030BAK02G1610 SC MILLING CM PLURA 2 5739439
SANDVIK 1P260-1905-XA1620 SC MILLING CM PLURA 1 7045738
WALTERPROT MC232.12.7W4D318C-WJ30ED SC MILLING CUTTERS PERFORM 7568750
WALTERPROT MC232-02.0A4BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353962
DORMER P82512.7X6.0 BURR 12.70 MM X 6.00 MM 6814200
DORMER S804HA8.0 END MILL 8.00 MM 5982594
MITSUBCARB MPXLRBD0100R010N100 ENDMILL COATED MSTAR 90042813