References
Sandvik Coromant:R216.2-712
Rubix:1047019
Manufacturer :5743037
EAN:10366790



Product details : R2162712-SVIK T-MAX DRILLING EM W
Technical specifications
Attributes
| Diameter | 12 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 16 mm |
| Number of teeth | 1 |
| Total length | 73 mm |
Show UNSPSC/ECL@SS
£ 349.03 excl. VAT
/ Each
£ 418.84 incl. VAT
- Usually arrives within 14 working days
