CUTLINE MULTI-CUT TOOL MULTIFUNCTION SOLID CARB 90DEG HDMX MM 8 863107
Multi-cut - tool multi-functions - solid carbide - 90° - hdmx
See technical informationSee documentsReferences
GISS Cutline:863107
Rubix:863107
EAN:3660338177248

Documents
Product details : CUTLINE MULTI-CUT TOOL MULTIFUNCTION SOLID CARB 90DEG HDMX MM 8 863107
Technical operations. Offers extreme durability and uniform wear for general maintenance applications. Ideal for sanding profiled surfaces and round steel parts. J-weight cloth backing. Aluminum oxide abrasive. Dimensions: 38 mm x 25 m.
Multifunction tool VHM 90° HDMX - D.8,0 mm
Technical specifications
Attributes
| Diameter | 8 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 10 mm |
| Number of teeth | 2 |
| Length of cut | 16 mm |
| Total length | 70 mm |
| Centre cut | yes |
| Cutting material | carbide |
| Coating | hdmx |
| Type | multi-cut tool (multi-functions) |
| Angle of helix | 90 ° |
| Machining material | steel, stainless steel, hard metals, aluminum, copper, bronze, brass |
| Capacity length | 16 mm |
| Cutting angle | 90 ° |
Show UNSPSC/ECL@SS
£ 59.28 excl. VAT
/ Each
£ 71.14 incl. VAT
- Usually arrives within 14 working days
