Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S342-1600-300CMBM2CM SC MILLING CM PLURA 2 8353005
SANDVIK 2S342-1600-300CMBM2CM SC MILLING CM PLURA 2 8353005
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2S342-1600-300CMB M2CM
rubix:
318A5481
manufacturer :
8353005
ean:
7323227199467
Product details
Technical specifications
Product details : SANDVIK 2S342-1600-300CMBM2CM SC MILLING CM PLURA 2 8353005
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
318.08
excl. VAT
/
Each
£
381.70
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
WALTERPROT MC232.3.18A2D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092180
WALTERPROT H8015828-4-0.4-16 ADVANCED MILLING CUTTER 5150864
SANDVIK 2F342-1270-038-PDP2BM SC MILLING CM PLURA 2 8351779
DORMER S5315.0XD5 6706478
SANDVIK RA216.24-0830BAK02G1610 SC MILLING CM PLURA 2 5740201
SANDVIK 2S440-0200-020-SD1725 SC MILLING CM PLURA 2 7858135
SANDVIK 2P440-1200-SD1725 SC MILLING CM PLURA 2 7858268
WALTERPROT MC232-05.0W4BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353967
SANDVIK 1K377-1000-300-XD 1730 DURA SOLID CARBIDE END MILL 8213669
DORMER P803C9.6X6.0 BURR 9.60 MM X 6.00 MM 6814108
SANDVIK 2F341-1000-200-SC1710 SC MILLING CM PLURA 2 7419256
CUTLINE UK-OEMSC316 OEMSC316 16MM CARBIDE 3FL SLOT DRILL ALCRN
SANDVIK R216.42-05030-AP05G 1620 5743362
SANDVIK 2P440-0600-SD1725 SC MILLING CM PLURA 2 7858265
DORMER S76720.0XR2.0 20MM DIA END MILL BY 2.0 RADIUS