Solid carbide miller Sandvik Coromant
Diameter | 8 mm |
---|---|
Total length | 80 mm |
Length of cut | 35 mm |
Diameter | 8 mm |
---|---|
Total length | 80 mm |
Length of cut | 35 mm |
Number of teeth | 2 |
Tail diameter | 8 mm |
Angle of helix | 25 ° |
Type of tail | cylindrical |
Usually arrives within 14 working days