Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S7406.0 6706898
DORMER S7406.0 6706898
Solid carbide miller Dormer
References
dormer:
S7406.0
rubix:
376A4125
ean:
7320760684474
Technical specifications
Diameter
6
mm
Total length
50
mm
Length of cut
16
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S7406.0 6706898
Technical specifications
Attributes
Diameter
6
mm
Total length
50
mm
Length of cut
16
mm
Number of teeth
2
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
29.95
excl. VAT
/
Each
£
35.94
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
DORMER CARB TIALN-X CUTTER 12.0
SANDVIK 1P240-1400-XB1630 SC MILLING CM PLURA 1 6259748
SANDVIK 2S342-1270-229CMBM2CM SC MILLING CM PLURA 2 8352976
SANDVIK 326R06-B1502006-CH 1025 326 SOLID CARBIDE END MILL 6010075
SANDVIK RA216.24-1230DAK03G1610 SC MILLING CM PLURA 2 5739462
ROEBUCK LDXM040LS LDX TCT HOLE SAW 40MM LONG
SANDVIK 316-10SL442-10000P 1730 6874170
CUTLINE UK-OEMSC401 OEMSC401 1MM CARBIDE 4FL END MILL ALCRN
SANDVIK R216.34-18030-BC32B1620 SC MILLING CM PLURA 2 5743449
MITSUBCARB MPXLRBD0150R010N180 ENDMILL COATED MSTAR 90042819
SANDVIK 1K333-0550-XA 1730 DURA SOLID CARBIDE END MILL 8213460
SANDVIK 316-12SM450-12040P 1730 7611737
SANDVIK 2B330-0600-NC H10F PLURA SOLID CARBIDE END MILL 6259975
SANDVIK 1K357-1600-200-XD 1730 DURA SOLID CARBIDE END MILL 8213654
CUTLINE 893326 10MM BALL NOSE CARBIDE END MILL 2FLT CUPP S/S