SANDVIK R216.22-03030BAP03G1610 SC MILLING CM PLURA 2 5743004


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.22-03030BAP03G1610
rubix:317A8654
manufacturer :5743004
brand logo
brand logo
Technical specifications
Diameter3 mm
Total length80 mm
Length of cut3 mm
See all Specifications

Product details : SANDVIK R216.22-03030BAP03G1610 SC MILLING CM PLURA 2 5743004


Technical specifications


Attributes
Diameter3 mm
Total length80 mm
Length of cut3 mm
Number of teeth2
Tail diameter6 mm
Angle of helix30 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 71.50 excl. VAT
/ Each
£ 85.80 incl. VAT
  • Usually arrives within 14 working days