Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
ROEBUCK 327-15 FLATTED SHANK SLOT DRILL 15MM
ROEBUCK 327-15 FLATTED SHANK SLOT DRILL 15MM
Solid carbide miller Roebuck
References
roebuck:
6661094
rubix:
024584
Technical specifications
Diameter
15
mm
Total length
73
mm
Tail diameter
12
mm
Product details
Technical specifications
Product details : ROEBUCK 327-15 FLATTED SHANK SLOT DRILL 15MM
To fit DIN/ISO holders for flatted shank cutters.
Technical specifications
Attributes
Diameter
15
mm
Total length
73
mm
Tail diameter
12
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.79
excl. VAT
/
Each
£
21.35
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SANDVIK 1B232-0397-XA1620 SC MILLING CM PLURA 1 6334843
SANDVIK 2S220-0600-100-NC H10F 6260150
SANDVIK 2S221-0500-050-NGH10F SC MILLING CM PLURA 2 6261152
WALTERPROT MC232-03.5A3B-WJ30ED SOLID CARB SHLDR/SLOT MILL 7022544
WALTERPROT MC232-12.0W4B300C-WJ30ED SC MILLING CUTTERS PERFORM 7568729
SANDVIK 2S342-1588-229CMA1740 SC MILLING CM PLURA 2 6732601
WALTERPROT H602681-2 MILLING CUTTERS SOLID CARBIDE 5083396
WALTERPROT MC232-20.0W3BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353985
SANDVIK 316-10SM210-10005P1730 316 SOLID CARBIDE HEAD 7611693
CUTLINE 2FLUTE CARBIDE END MILL STD WELDON SHANK ALUMINIUM MM 8 855659
SANDVIK 1K354-2000-250-XD 1730 DURA SOLID CARBIDE END MILL 8213537
GUHRING 03197 009.000 MILLS CARBIDE UNIVERS 9031970090000
CUTLINE 893445 D.12 R2.0 CARB. END MILL FOR ALU - Z3 RADIUS CORNER STR
SANDVIK 1K334-2000-XB 1730 DURA SOLID CARBIDE END MILL 8213513
SANDVIK 1K233-2500-400-NB H10F DURA SOLID CARBIDE END MILL 8386864