SANDVIK R2162305050CAK13P1630 COROMILL


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.23-05050CAK13P1630
rubix:1046935
manufacturer :5742876
brand logo
brand logo
Technical specifications
Diameter5 mm
Total length57 mm
Length of cut13 mm
See all Specifications

Product details : SANDVIK R2162305050CAK13P1630 COROMILL


Technical specifications


Attributes
Diameter5 mm
Total length57 mm
Length of cut13 mm
Number of teeth3
Tail diameter6 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 85.90 excl. VAT
/ Each
£ 103.08 incl. VAT
  • Usually arrives within 14 working days