• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F380-2540-152ASD1745 SC MILLING CM PLURA 2 7963655

SANDVIK 2F380-2540-152ASD1745 SC MILLING CM PLURA 2 7963655


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2F380-2540-152ASD 1745
rubix:317A6230
manufacturer :7963655
ean:7323225532792
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 2F380-2540-152ASD1745 SC MILLING CM PLURA 2 7963655


Technical specifications


Attributes
No attributes to display for this product
£ 832.33 excl. VAT
/ Each
£ 998.80 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

WALTERPROT H302711-3.5 MILLING CUTTERS SOLID CARBIDE 5082119SANDVIK 2F341-1600-200-SC1710 SC MILLING CM PLURA 2 7419261DORMER S6126.0 6706612WALTERPROT H8015828-6-0.5-24 ADVANCED MILLING CUTTER 5150870WALTERPROT H8015828-10-0.3-35 ADVANCED MILLING CUTTER 5150877DORMER S803HB3.5 DRILL 3.50 MM 5982549GUHRING 03197 006.000 MILLS CARBIDE UNIVERS 9031970060000DORMER P8216.0X6.0 BURR 6.00 MM X 6.00 MM 6814183SANDVIK R216.42-06030-AC09G1700 SC MILLING CM PLURA 2 5963313SANDVIK R216.54-16040RAL45G1620 SC MILLING CM PLURA 2 5743560SANDVIK 1K233-2500-NB H10F DURA SOLID CARBIDE END MILL 8386794SANDVIK 2P123-0600-NG H10F PLURA SOLID CARBIDE END MILL 6260021SANDVIK 2S342-1200-100-PBP2BM SC MILLING CM PLURA 2 8351912SANDVIK 1K337-1200-200-XD 1730 DURA SOLID CARBIDE END MILL 8213627SANDVIK R216.24-10030BAJ10G 1610 PLURA SOLID CARBIDE END MILL 5742901

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories