CUTLINE 4 FLUTE CARBIDE END MILL STD SER WELDON SHANK OZMA MM 3 862753
4 flute carbide end mill - standard series - weldon shank - ozma coated
See technical informationSee documentsReferences
GISS Cutline:862753
Rubix:862753
EAN:3660338174087

Documents
Product details : CUTLINE 4 FLUTE CARBIDE END MILL STD SER WELDON SHANK OZMA MM 3 862753
ozma 4-tooth weldon shank long carbide cutter
Technical specifications
Attributes
| Diameter | 3 mm |
|---|---|
| Type of tail | weldon |
| Tail diameter | 6 mm |
| Number of teeth | 4 |
| Length of cut | 6 mm |
| Total length | 50 mm |
| Centre cut | no |
| Cutting material | carbide |
| Coating | ozma |
| Type | carbide end mill (monobloc) – long series – 4 teeth – weldon shank – ozma coating |
| Angle of helix | 30 ° |
| Machining material | steels / non-ferrous / stainless steels / cast iron |
| Capacity length | 6 mm |
| Cutting angle | 30 ° |
Show UNSPSC/ECL@SS
£ 5.76 excl. VAT
/ Each
£ 6.91 incl. VAT
- Sold out
