SANDVIK R216.24-14050GAK26H 1620 5743094


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.24-14050GAK26H1620
rubix:288A3563
manufacturer :5743094
brand logo
brand logo
Technical specifications
Diameter14 mm
Total length104 mm
Length of cut26 mm
See all Specifications

Product details : SANDVIK R216.24-14050GAK26H 1620 5743094


Technical specifications


Attributes
Diameter14 mm
Total length104 mm
Length of cut26 mm
Number of teeth4
Tail diameter14 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 250.25 excl. VAT
/ Each
£ 300.30 incl. VAT
  • Usually arrives within 14 working days