DORMER S26212.0XR2.5 6706948


Solid carbide miller Dormer

References
dormer:S26212.0XR2.5
rubix:376A3791
ean:7320760684979
End Mill 12.0XR2.5 Dormer
brand logo
Technical specifications
Diameter12 mm
Total length83 mm
Length of cut26 mm
See all Specifications

Product details : DORMER S26212.0XR2.5 6706948


Technical specifications


Attributes
Diameter12 mm
Total length83 mm
Length of cut26 mm
Number of teeth4
Tail diameter12 mm
Type of tailCylindrical
Body materialCarbide
Show UNSPSC/ECL@SS
£ 101.20 excl. VAT
/ Each
£ 121.44 incl. VAT
  • Usually arrives within 14 working days