SANDVIK R216.24-20050GCC38P1620 SC MILLING CM PLURA 2 5742952


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.24-20050GCC38P1620
rubix:318A1798
manufacturer :5742952
brand logo
brand logo
Technical specifications
Diameter20 mm
Total length104 mm
Length of cut38 mm
See all Specifications

Product details : SANDVIK R216.24-20050GCC38P1620 SC MILLING CM PLURA 2 5742952


Technical specifications


Attributes
Diameter20 mm
Total length104 mm
Length of cut38 mm
Number of teeth4
Tail diameter20 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 426.25 excl. VAT
/ Each
£ 511.50 incl. VAT
  • Usually arrives within 14 working days