Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 326R06-B1502006-CH 1025 326 SOLID CARBIDE END MILL 6010075
SANDVIK 326R06-B1502006-CH 1025 326 SOLID CARBIDE END MILL 6010075
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
326R06-B1502006-CH 1025
rubix:
260A0968
manufacturer :
6010075
Product details
Technical specifications
Product details : SANDVIK 326R06-B1502006-CH 1025 326 SOLID CARBIDE END MILL 6010075
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.06
excl. VAT
/
Each
£
64.87
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER S5235.0XR0.5XD6 6706738
SANDVIK 2P340-2500-PB1630 SC MILLING CM PLURA 2 6260116
DORMER S6121.0 6706605
SANDVIK 1K232-0100-XA 1730 DURA SOLID CARBIDE END MILL 8213419
SANDVIK 1K233-0600-100-NB H10F DURA SOLID CARBIDE END MILL 8386825
DORMER S74012.0 6706901
DORMER S814HB16.0 END MILL 16.00 MM 5983609
SANDVIK 1K233-1600-400-NB H10F DURA SOLID CARBIDE END MILL 8386854
CUTLINE 862869 2FLUT CARBID END MILL STD SER STR SHNK ALUMINIUM ZIRKO
DORMER S7666.0 END MILL 6.00 MM 6707008
GUHRING 03720 016.000 MILLS CARBIDE UNIVERS 9037200160000
DORMER P803C9.6X6.0 BURR 9.60 MM X 6.00 MM 6814108
WALTERPROT MC232.15.9W4D-WJ30ED SOLID CARB SHLDR/SLOT MILL 7092194
MITSUBCARB MPXLRBD0300R050N360 ENDMILL COATED MSTAR 90042851
ISCAR 5620054 EC050A20-4C05R0.8 IC900 SOLID CARBIDE ENDMILLS