• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(110,979)
  • Fluid Transmission & Flow Technology(103,521)
  • Tools & Metrology(26,835)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,416)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,082)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 1B230-0250-XA 1630 6259426

SANDVIK 1B230-0250-XA 1630 6259426


Solid carbide miller Sandvik Coromant

References
sandvik coromant:1B230-0250-XA 1630
rubix:286A9907
manufacturer :6259426
brand logo
brand logo
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 1B230-0250-XA 1630 6259426


Technical specifications


Attributes
No attributes to display for this product
£ 34.87 excl. VAT
/ Each
£ 41.84 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

GUHRING 05735 010.000 END MILL SOLID CARBIDE 10.000MM TYPE N 6527LCUTLINE 893384 8MM CARBIDE END MILL FOR ALUMINIUM 1 FLUTE S/SCUTLINE 3 FLUT CARBID END MILL STD SER STR SHNK ALUMINIUM MM 14 843411CUTLINE 893362 4MM ROUGHING CARBIDE END MILL 4 FLT CUPP S/SCUTLINE 893339 20MM BALL NOSE CARBIDE END MILL 2FLT CUPP WELDONDORMER S5333.0XD4 6734333SANDVIK R2164212030AK22G1620 SOLID CASANDVIK 1K334-0300-020-XC 1730 DURA SOLID CARBIDE END MILL 8213480CUTLINE 4 FLUTE CARBIDE END MILL LONG SER STRAIGHT SHANK MM 4 862764GUHRING 05582 016.000 END MILL SOLID CARBIDE 16.000MM H10 TYPE N FIRESANDVIK 2P350-0600-OA O12M 7254438CUTLINE 893389 3MM CARBIDE END MILL FOR ALUMINIUM 2FLT S/SSANDVIK R216.42-06030-AK10G 1610 5743378SANDVIK R215.H4-10050DAK03P 1620 5742569CUTLINE 832301 4VARI CARBIDFLUT ENDMLL STR SHNK SPCL AERCORN RAD OZMXM

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories