SANDVIK R216.34-08050-AK19P 1620 SOLID CARBIDE ENDMILL


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.34-08050-AK19P1620
rubix:290A7704
manufacturer :5743311
brand logo
brand logo
Technical specifications
Diameter8 mm
Total length80 mm
Length of cut19 mm
See all Specifications

Product details : SANDVIK R216.34-08050-AK19P 1620 SOLID CARBIDE ENDMILL


Technical specifications


Attributes
Diameter8 mm
Total length80 mm
Length of cut19 mm
Number of teeth4
Tail diameter8 mm
Angle of helix50 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 104.50 excl. VAT
/ Each
£ 125.40 incl. VAT
  • Usually arrives within 14 working days