SANDVIK 2S340-1600-200-MA1640 SC MILLING CM PLURA 2 6260174


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2S340-1600-200-MA1640
rubix:318A5422
manufacturer :6260174
ean:26260174
brand logo
brand logo
Technical specifications
Diameter16 mm
Total length92 mm
Length of cut32 mm
See all Specifications

Product details : SANDVIK 2S340-1600-200-MA1640 SC MILLING CM PLURA 2 6260174


Technical specifications


Attributes
Diameter16 mm
Total length92 mm
Length of cut32 mm
Number of teeth4
Tail diameter16 mm
Angle of helix41 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 319.00 excl. VAT
/ Each
£ 382.80 incl. VAT
  • Usually arrives within 14 working days