SANDVIK R216.34-20050-BC38P 1630 PLURA SOLID CARBIDE END MILL 5743444


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.34-20050-BC38P1630
rubix:4507757
manufacturer :5743444
brand logo
brand logo
Technical specifications
Diameter20 mm
Total length104 mm
Length of cut38 mm
See all Specifications

Product details : SANDVIK R216.34-20050-BC38P 1630 PLURA SOLID CARBIDE END MILL 5743444


Technical specifications


Attributes
Diameter20 mm
Total length104 mm
Length of cut38 mm
Number of teeth4
Tail diameter20 mm
Angle of helix50 °
Type of tailWELDON
Show UNSPSC/ECL@SS
£ 449.09 excl. VAT
/ Each
£ 538.91 incl. VAT
  • Usually arrives within 14 working days