Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5315.0XD5 6706478
DORMER S5315.0XD5 6706478
Solid carbide miller Dormer
References
dormer:
S5315.0XD5
rubix:
376A3932
ean:
7320760680278
Technical specifications
Diameter
5
mm
Total length
75
mm
Length of cut
9
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5315.0XD5 6706478
Technical specifications
Attributes
Diameter
5
mm
Total length
75
mm
Length of cut
9
mm
Number of teeth
2
Tail diameter
5
mm
Type of tail
ha
Body material
carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
45.02
excl. VAT
/
Each
£
54.02
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 316-12CM600-12015G1730 SOLID CARBIDE HEADS 7611718
MITSUBCARB MPXLRBD0300R010N120 ENDMILL COATED MSTAR 90042836
CUTLINE 893176 D.5 R1.0 VARI CUT 39/42 CARB. END MILL - Z4 CUPP RADIUS
SANDVIK 2S440-1588-076-SD1725 SC MILLING CM PLURA 2 7858298
DORMER S9442.0 S944 2.00 CARBIDE MC-X MULTI-FLUTE END MILL 5982894
DORMER S7675.0XR0.5 6707018
DORMER S812HA7.0 DRILL 7.00 MM 5983535
DORMER S23110.0 DRILL 10.00 MM 6706495
CUTLINE 893259 5MM CARBIDE END MILL 4 FLT CUPP S/S
DORMER S813HB6.0 DRILL 6.00 MM 5983552
DORMER S5276.0 6706830
SANDVIK 316-16SM210-16008P1730 SOLID CARBIDE HEADS 7611756
SANDVIK 2F340-0600-050-SC1745 SC MILLING CM PLURA 2 7419161
SANDVIK 2F380-0953-076ASD1745 SC MILLING CM PLURA 2 7963639
DORMER P8096.3X3.0 BURR 6.30 MM X 3.00 MM 6814136