Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S5245.0XR0.5 6706653
DORMER S5245.0XR0.5 6706653
Solid carbide miller Dormer
References
dormer:
S5245.0XR0.5
rubix:
376A3873
ean:
7320760682029
Technical specifications
Diameter
5
mm
Total length
75
mm
Length of cut
9
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S5245.0XR0.5 6706653
Technical specifications
Attributes
Diameter
5
mm
Total length
75
mm
Length of cut
9
mm
Number of teeth
4
Tail diameter
6
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
52.62
excl. VAT
/
Each
£
63.14
incl. VAT
Usually arrives within 14 working days
Select variants (21)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 893371 4MM ROUGHING CARBIDE END MILL 4 FLT CUPP WELDON
WALTERPROT H4044918-2-30 ADVANCED MILLING CUTTER 5150526
DORMER S814HA6.0 END MILL 6.00 MM 5983594
DORMER S26220.0XR0.3 6706967
WALTERPROT H3127116-2.5 MILLING CUTTERS SOLID CARBIDE 5082817
SANDVIK 1P231-0700-XA1630 SC MILLING CM PLURA 1 6259669
SANDVIK 1K253-0600-NB H10F DURA SOLID CARBIDE END MILL 8389105
SANDVIK 1K223-2000-050-NH H10F DURA SOLID CARBIDE END MILL 8412616
SANDVIK 1K233-1000-300-NB H10F DURA SOLID CARBIDE END MILL 8386843
CUTLINE 4 FLUT CARBIDE END MILL LONG SER WELDON SHANK OZMA MM 4 862794
CUTLINE 893219 5MM CARBIDE END MILL 2FLT CUPP S/S
ROEBUCK CH89 VARI PITCH HOLE SAW 89MM
CUTLINE 4 FLUTE CARBIDE END MILL SHORT SER STR SHANK OZMA MM 5 862695
SANDVIK R216.33-16040-AJ20UH10F SC MILLING CM PLURA 2 5743212
SANDVIK 2S440-1200-200-SD1725 SC MILLING CM PLURA 2 7858258