Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2S342-1000-050-PBP2BM SC MILLING CM PLURA 2 8351891
SANDVIK 2S342-1000-050-PBP2BM SC MILLING CM PLURA 2 8351891
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2S342-1000-050-PB P2BM
rubix:
320A2566
manufacturer :
8351891
ean:
7323227193908
Product details
Technical specifications
Product details : SANDVIK 2S342-1000-050-PBP2BM SC MILLING CM PLURA 2 8351891
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
122.83
excl. VAT
/
Each
£
147.40
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 2P231-0300-NA1630 SC MILLING CM PLURA 2 6260071
SANDVIK 2B230-1200-NAN20C SC MILLING CM PLURA 2 6259965
ROEBUCK GO52 GRIT EDGED HOLE SAW 83MM
CUTLINE 3 FLUT CARBID END MILL LONG SER STR SHNK ALUMINIUM MM 8 843406
SANDVIK 1P222-1270-XA1630 SC MILLING CM PLURA 1 7045744
GUHRING 05582 016.000 END MILL SOLID CARBIDE 16.000MM H10 TYPE N FIRE
DORMER P83512.7X6.0 BURR 12.70 MM X 6.00 MM 6814210
DORMER P8158.0X6.0 BURR 8.00 MM X 6.00 MM 6814166
WALTERPROT MC232.3.18A4D038C-WJ30ED SC MILLING CUTTERS PERFORM 7568742
SANDVIK 2F340-1600-250-SC1745 SC MILLING CM PLURA 2 7419173
SANDVIK 1K223-0800-NH H10F DURA SOLID CARBIDE END MILL 8412584
DORMER P8136.0X6.0 BURR 6.00 MM X 6.00 MM 6814155
CUTLINE 893373 8MM ROUGHING CARBIDE END MILL 4 FLT CUPP WELDON
SANDVIK R216.24-16030GAP16G1610 SC MILLING CM PLURA 2 5743099
SANDVIK 1K334-0800-100-XD 1730 DURA SOLID CARBIDE END MILL 8213489