SANDVIK R216.42-02030-GC20G1700 SC MILLING CM PLURA 2 5963298


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.42-02030-GC20G1700
rubix:317A1227
manufacturer :5963298
ean:25963298
brand logo
brand logo
Technical specifications
Diameter2 mm
Total length45 mm
Length of cut1.7 mm
See all Specifications

Product details : SANDVIK R216.42-02030-GC20G1700 SC MILLING CM PLURA 2 5963298


Technical specifications


Attributes
Diameter2 mm
Total length45 mm
Length of cut1.7 mm
Number of teeth2
Tail diameter6 mm
Angle of helix30 °
Type of tailCylindrical
Cutting angle15 °
Show UNSPSC/ECL@SS
£ 119.17 excl. VAT
/ Each
£ 143.00 incl. VAT
  • Usually arrives within 14 working days