WALTERPROT MC232.12.7W4D038C-WJ30ED SC MILLING CUTTERS PERFORM 7568747


Solid carbide shoulder/slot mills MC232

References
walter prototyp:MC232.12.7W4D038C-WJ30ED
rubix:356A6147
manufacturer :7568747
ean:4042446298319
brand logo
brand logo
Technical specifications
Diameter12.7 mm
Total length88.9 mm
Length of cut25.4 mm
See all Specifications

Product details : WALTERPROT MC232.12.7W4D038C-WJ30ED SC MILLING CUTTERS PERFORM 7568747


Solid carbide shoulder/slot mills MC232 MC232.9.53W4D076C-WJ30ED
Solid carbide shoulder/slot mills MC232 • Perform • DIN 6535 HB shank • inch • flute helix angle 35° • Long reach • center cutting capability • WJ30ED • Dc=0.5in • R=0.015in • Z=4

Technical specifications


Attributes
Diameter12.7 mm
Total length88.9 mm
Length of cut25.4 mm
Number of teeth4
Tail diameter12.7 mm
Angle of helix35 °
Type of tailRound
Machining materialSteel;Stainless Steel;Cast Iron;Non-Ferrous Metal;Special Alloy
TypeShoulder/Slot Milling Cutter
CoatingAlCrSiN
Capacity length43.6 mm
Body materialCarbide
Centre cutYes
Show UNSPSC/ECL@SS
£ 86.33 excl. VAT
/ Each
£ 103.60 incl. VAT
  • Usually arrives within 14 working days