Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S7178.0 END MILL 8.00 MM 6706703
DORMER S7178.0 END MILL 8.00 MM 6706703
Solid carbide miller Dormer
References
dormer:
S7178.0
rubix:
2556961
ean:
7320760682524
Technical specifications
Diameter
8
mm
Total length
75
mm
Length of cut
31
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S7178.0 END MILL 8.00 MM 6706703
Technical specifications
Attributes
Diameter
8
mm
Total length
75
mm
Length of cut
31
mm
Number of teeth
4
Tail diameter
8
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
57.19
excl. VAT
/
Each
£
68.63
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
GUHRING 03720 006.000 MILLS CARBIDE UNIVERS 9037200060000
CUTLINE 893294 D.16 R4.0 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIG
SANDVIK 1K337-1000-100-XD 1730 DURA SOLID CARBIDE END MILL 8213623
DORMER S23116.0 DRILL 16.00 MM 6706498
SANDVIK 2F340-1270-152-SC1745 SC MILLING CM PLURA 2 7419200
DORMER P8173.0X3.0 COUNTERSINK 3.00 MM X 3.00 MM 6814172
SANDVIK 1P360-1200-XA 1620 SOLID CARBIDE END MILL 6259904
SANDVIK 2P360-1600-PA1630 SC MILLING CM PLURA 2 6260140
SANDVIK 2F380-1905-228ASD1745 SC MILLING CM PLURA 2 7963652
DORMER S52620.0 6706798
CUTLINE 893353 D.5 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP WELDON S
SANDVIK 1K334-0200-020-XC 1730 DURA SOLID CARBIDE END MILL 8213478
SANDVIK 1K334-0800-200-XD 1730 DURA SOLID CARBIDE END MILL 8213490
SANDVIK 1K377-2000-600-XD 1730 DURA SOLID CARBIDE END MILL 8213678
DORMER S26220.0XR4.0 6706973