SANDVIK R216.42-04030-AK05G 1620 5743507


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.42-04030-AK05G1620
rubix:288A4730
manufacturer :5743507
brand logo
brand logo
Technical specifications
Diameter4 mm
Total length80 mm
Length of cut5 mm
See all Specifications

Product details : SANDVIK R216.42-04030-AK05G 1620 5743507


Technical specifications


Attributes
Diameter4 mm
Total length80 mm
Length of cut5 mm
Number of teeth2
Tail diameter6 mm
Angle of helix30 °
Type of tailCylindrical
Cutting angle3 °
Show UNSPSC/ECL@SS
£ 95.33 excl. VAT
/ Each
£ 114.40 incl. VAT
  • Usually arrives within 14 working days