Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S6298.0 DRILL 8.00 MM 6706534
DORMER S6298.0 DRILL 8.00 MM 6706534
Solid carbide miller Dormer
References
dormer:
S6298.0
rubix:
2556925
ean:
7320760680834
Technical specifications
Diameter
8
mm
Total length
57
mm
Length of cut
10
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S6298.0 DRILL 8.00 MM 6706534
Technical specifications
Attributes
Diameter
8
mm
Total length
57
mm
Length of cut
10
mm
Number of teeth
2
Tail diameter
8
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
46.20
excl. VAT
/
Each
£
55.44
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
CUTLINE 893357 D.12 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP WELDON
SANDVIK 1K334-0800-100-XD 1730 DURA SOLID CARBIDE END MILL 8213489
ROEBUCK CH70 VARI PITCH HOLE SAW 70MM
SANDVIK R216.33-12040-AJ16UH10F SC MILLING CM PLURA 2 5743150
SANDVIK R216.24-08050EBC19P1630 SC MILLING CM PLURA 2 5742895
SANDVIK 1K223-1200-050-NH H10F DURA SOLID CARBIDE END MILL 8412607
SANDVIK 2P121-2000-NCH10F SC MILLING CM PLURA 2 6259996
DORMER S52316.0XR2.0 6706755
DORMER S5233.0XR0.3XD6 6706729
CUTLINE VARICUT 8MM 2.0R CARBIDE UNEXQUAL HELIX END MILL CORNER RAD
DORMER S7638.0XR0.5 END MILL 8.00 MM X 0.5 MM 6706850
WALTERPROT H302211-16 MILLING CUTTERS SOLID CARBIDE 5081969
DORMER P8233.0X3.0 BURR 3.00 MM X 3.00 MM 6814190
SANDVIK 2P342-0476-PAP2BM SC MILLING CM PLURA 2 8351830
MITSUBCARB MPXLRBD0300R020N120 ENDMILL COATED MSTAR 90042839