• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Bore(2,621)
  • Milling(10,097)
  • Countersinking, chamfering, deburring(461)
  • Drilling(22,541)
  • Turning operation(25,662)
  • Sawing(542)
  • Thread-cutting(9,582)
  • Stamping, knurling, broaching, rolling, engraving(112)
  • Moulding equipment(16)
  • Lubrication for machining(27)
  • Semi-products(67)
  • Machine-tool accessories(6,144)
  • Electro-erosion equipment(33)
  • Abrasives(6,364)
See Machining, Cutting & Drilling
  • HSS solid millers(841)
  • Solid carbide millers(3,915)
  • Smooth-bore millers(15)
  • Tool tip millers(4,959)
  • Miller with tips(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F341-2500-400-SC1710 SC MILLING CM PLURA 2 7419268

SANDVIK 2F341-2500-400-SC1710 SC MILLING CM PLURA 2 7419268


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2F341-2500-400-SC 1710
rubix:317A9550
manufacturer :7419268
ean:7323222412455
brand logo
brand logo

Product details
Technical specifications

Product details : SANDVIK 2F341-2500-400-SC1710 SC MILLING CM PLURA 2 7419268


Technical specifications


Attributes
No attributes to display for this product
£ 520.67 excl. VAT
/ Each
£ 624.80 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

SANDVIK 1K377-1000-200-XD 1730 DURA SOLID CARBIDE END MILL 8213668SANDVIK 1B230-0900-XA1630 SC MILLING CM PLURA 1 6259433SANDVIK 2S440-1200-200-SD1725 SC MILLING CM PLURA 2 7858258SANDVIK 1K223-2500-100-NH H10F DURA SOLID CARBIDE END MILL 8412622SANDVIK 2S342-0635-038CMBM2CM SC MILLING CM PLURA 2 8352779CUTLINE 893403 6MM CARBIDE END MILL FOR ALUMINIUM 2FLT WELDONSANDVIK R215.H4-16050EAK10P1620 SC MILLING CM PLURA 2 5847804SANDVIK 8460304 1K344-1600-XD 1730 8MM 4 FLUTE SOLID CARBIDE END MILLSANDVIK 1K365-1000-050-XD 1730 DURA SOLID CARBIDE END MILL 8213597SANDVIK 2F380-2540-076ASD1745 SC MILLING CM PLURA 2 7963654DORMER S5345.0 6706577DORMER S2626.0XR0.3 6706931CUTLINE 862813 4 VARI FLUT CARBID END MILL SHRT SER WELDON SHNK OZMAXSANDVIK 1K365-1600-100-XD 1730 DURA SOLID CARBIDE END MILL 8213603DORMER S52416.0XR0.5 6706669

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories