SANDVIK R216.34-16050-BC32P1620 SC MILLING CM PLURA 2 5743277


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.34-16050-BC32P1620
rubix:319A0193
manufacturer :5743277
brand logo
brand logo
Technical specifications
Diameter16 mm
Total length92 mm
Length of cut32 mm
See all Specifications

Product details : SANDVIK R216.34-16050-BC32P1620 SC MILLING CM PLURA 2 5743277


Technical specifications


Attributes
Diameter16 mm
Total length92 mm
Length of cut32 mm
Number of teeth4
Tail diameter16 mm
Angle of helix50 °
Type of tailWELDON
Show UNSPSC/ECL@SS
£ 250.25 excl. VAT
/ Each
£ 300.30 incl. VAT
  • Usually arrives within 14 working days