SANDVIK R216.42-10030-AP10G1610 SC MILLING CM PLURA 2 5743540


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.42-10030-AP10G1610
rubix:319A4719
manufacturer :5743540
ean:11527961
brand logo
brand logo
Technical specifications
Diameter10 mm
Total length125 mm
Length of cut10 mm
See all Specifications

Product details : SANDVIK R216.42-10030-AP10G1610 SC MILLING CM PLURA 2 5743540


Technical specifications


Attributes
Diameter10 mm
Total length125 mm
Length of cut10 mm
Number of teeth2
Tail diameter14 mm
Angle of helix30 °
Type of tailCylindrical
Cutting angle3 °
Show UNSPSC/ECL@SS
£ 195.25 excl. VAT
/ Each
£ 234.30 incl. VAT
  • Usually arrives within 14 working days