References
Sandvik Coromant:316-16SM450-16005P 1730
Rubix:289A1524
Manufacturer :7611762
EAN:7323223929228

Product details : SANDVIK 316-16SM450-16005P 1730 7611762
Technical specifications
Attributes
| Diameter | 16 mm |
|---|---|
| Type of tail | round |
| Tail diameter | 15.5 mm |
| Number of teeth | 4 |
| Length of cut | 8.5 mm |
| Total length | 18.7 mm |
| Cutting material | carbide |
| Coating | pvd altin |
| Machining material | alloy steel;stainless steel;cast iron;nickel based super alloy |
Show UNSPSC/ECL@SS
£ 166.59 excl. VAT
/ Each
£ 199.91 incl. VAT
- Usually arrives within 14 working days
