SANDVIK R216.42-12030-AI12G1610 SC MILLING CM PLURA 2 5743559


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.42-12030-AI12G1610
rubix:319A3668
manufacturer :5743559
brand logo
brand logo
Technical specifications
Diameter12 mm
Total length83 mm
Length of cut12 mm
See all Specifications

Product details : SANDVIK R216.42-12030-AI12G1610 SC MILLING CM PLURA 2 5743559


Technical specifications


Attributes
Diameter12 mm
Total length83 mm
Length of cut12 mm
Number of teeth2
Tail diameter12 mm
Angle of helix30 °
Type of tailCylindrical
Cutting angle15 °
Show UNSPSC/ECL@SS
£ 208.08 excl. VAT
/ Each
£ 249.70 incl. VAT
  • Usually arrives within 14 working days