SANDVIK 2P341-1000-MA 1640 6260125


Solid carbide miller Sandvik Coromant

References
sandvik coromant:2P341-1000-MA1640
rubix:288A4433
manufacturer :6260125
brand logo
brand logo
Technical specifications
Diameter10 mm
Total length72 mm
Length of cut22 mm
See all Specifications

Product details : SANDVIK 2P341-1000-MA 1640 6260125


Technical specifications


Attributes
Diameter10 mm
Total length72 mm
Length of cut22 mm
Number of teeth4
Tail diameter10 mm
Angle of helix41 °
Type of tailCylindrical
Show UNSPSC/ECL@SS
£ 125.58 excl. VAT
/ Each
£ 150.70 incl. VAT
  • Usually arrives within 14 working days