Solid carbide miller Sandvik Coromant
Diameter | 7.938 mm |
---|---|
Total length | 74.613 mm |
Length of cut | 31.75 mm |
Diameter | 7.938 mm |
---|---|
Total length | 74.613 mm |
Length of cut | 31.75 mm |
Number of teeth | 4 |
Tail diameter | 7.9375 mm |
Angle of helix | 37 ° |
Type of tail | weldon |
Usually arrives within 14 working days