Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-025C6-08M COROMILL 490 CUTTERS 5762126
SANDVIK 490-025C6-08M COROMILL 490 CUTTERS 5762126
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-025C6-08M
rubix:
318A4104
manufacturer :
5762126
Technical specifications
Diameter
25
mm
Z
3
mm
Tail diameter
63
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-025C6-08M COROMILL 490 CUTTERS 5762126
Technical specifications
Attributes
Diameter
25
mm
Z
3
mm
Tail diameter
63
mm
Internal cooling
yes
Type of tool tip attachment
screw
Total length
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
477.30
excl. VAT
/
Each
£
572.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
R245160Q4012L-SVIK COROMILL 245 CO
SANDVIK R390-020A20-11M 390 SQUARE SHOULDER MILLING CUTTER 5745478
R790100C8S122M-SVIK COROMILL 790 A
SANDVIK TOOLHOLDER R390-050Q22-17L
SANDVIK R200-047Q22-16M MILL CUTTER 5742662
SANDVIK RA300-076R25-25M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739442
R39035T1611L-SVIK COROMILL 390 THR
SANDVIK 490-044C4-08M COROMILL 490 CUTTERS 5761871
R30032T1612M-SVIK COROMILL 300 CUT
SANDVIK R390-032EH25-17M 6416910
R390025A25L11L-SVIK COROMILL 390 E
R200051Q2212L-SVIK COROMILL 200 CO
R210063Q2209M-SVIK T-MAX/U-MAX SCR
SANDVIK 490-050C5-14H COROMILL 490 CUTTERS 5829341
SANDVIK MR80R050Q2212M 8303343