Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
R300052C508H-SVIK T-MAX/U-MAX SCRE
R300052C508H-SVIK T-MAX/U-MAX SCRE
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R300-052C5-08H
rubix:
1044826
manufacturer :
5744366
Technical specifications
Z
8
mm
Tail diameter
50
mm
Internal cooling
Yes
See all Specifications
Product details
Technical specifications
Product details : R300052C508H-SVIK T-MAX/U-MAX SCRE
Technical specifications
Attributes
Z
8
mm
Tail diameter
50
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
817.70
excl. VAT
/
Each
£
981.24
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
R390025C411M-SVIK COROMILL 390 CAP
SANDVIK N331.32-200S50RM23.50 MILLCUTTER SIDE&FACEMILLS 5738523
SANDVIK R390-010A09L-07L 6851080
R300025A32L12L-SVIK COROMILL 300 T
SANDVIK R390-0117EH12-07L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851085
SANDVIK R200-088Q32-12M MILL CUTTER 5742367
SANDVIK A490-025M19-08L COROMILL 490 CUTTERS 5722866
SANDVIK RA300-013O16L-07L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739527
SANDVIK TOOLHOLDER R200-068Q27-12M
R390054C543M-SVIK COROMILL 390 LON
R790050C5S122L-SVIK COROMILL 790 A
RA390019M1911M-SVIK IMPERIAL COROM
SANDVIK RA390-102R38-17H MILLCUTTER SIDE&FACEMILLS 5740253
SANDVIK 415-016A12-05H MILLCUTTER SIDE&FACEMILLS 7082447
R245050Q2212L-SVIK COROMILL 245 CO