SANDVIK RA300-013O16L-07L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739527


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA300-013O16L-07L
rubix:319A4764
manufacturer :5739527
brand logo
brand logo
Technical specifications
Z2 mm
Tail diameter15.875 mm
Internal coolingNo
See all Specifications

Product details : SANDVIK RA300-013O16L-07L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739527


Technical specifications


Attributes
Z2 mm
Tail diameter15.875 mm
Internal coolingNo
Type of tool tip attachmentScrew
Total length203.2 mm
Show UNSPSC/ECL@SS
£ 261.47 excl. VAT
/ Each
£ 313.76 incl. VAT
  • Usually arrives within 14 working days