Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK R390-010A09L-07L 6851080
SANDVIK R390-010A09L-07L 6851080
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R390-010A09L-07L
rubix:
288A3815
manufacturer :
6851080
ean:
7323220189298
Technical specifications
Diameter
10
mm
Z
2
mm
Tail diameter
9
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK R390-010A09L-07L 6851080
Technical specifications
Attributes
Diameter
10
mm
Z
2
mm
Tail diameter
9
mm
Internal cooling
yes
Type of tool tip attachment
screw
Total length
100
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
288.60
excl. VAT
/
Each
£
346.32
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R300-25EH25-10M 6550022
SANDVIK RA790-050C5S1-22L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740364
SANDVIK A490-051C5-14M COROMILL 490 CUTTERS 5844027
SANDVIK R390-080C6-11M080 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745547
SANDVIK R790-040C4S1-16M 790 SQUARE SHOULDER MILLING CUTTER 5747252
R300125Q3216M-SVIK T-MAX ENDMILL
SANDVIK 360-200Q60-Z10E19 MILLCUTTER SIDE&FACEMILLS 5759167
SANDVIK N331.32-315S60QM20.50 5737783
SANDVIK RA390-051C5-63L 390 LONG EDGE SQUARE MILLING CUTTER 5740050
SANDVIK RA365-152R38-S15H MILLCUTTER SIDE&FACEMILLS 5739404
SANDVIK R390-032A32L-17L 390 SQUARE SHOULDER MILLING CUTTER 5745513
SANDVIK A360-305R63-Z15E19 MILLCUTTER SIDE&FACEMILLS 5722804
SANDVIK R390-066C6-18M060 5745541
PRAMET 63A06R-S90AD11E-C Milling Cutter
SANDVIK R390-0097A10-07L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851018