Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-040C4-08H COROMILL 490 CUTTERS 5761841
SANDVIK 490-040C4-08H COROMILL 490 CUTTERS 5761841
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-040C4-08H
rubix:
318A0387
manufacturer :
5761841
Technical specifications
Diameter
40
mm
Z
6
mm
Tail diameter
40
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-040C4-08H COROMILL 490 CUTTERS 5761841
Technical specifications
Attributes
Diameter
40
mm
Z
6
mm
Tail diameter
40
mm
Internal cooling
yes
Type of tool tip attachment
screw
Total length
70
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
648.73
excl. VAT
/
Each
£
778.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 490-200Q60-14L COROMILL 490 CUTTERS 5844050
SANDVIK MH20-R052Q22-08H MILLCUTTER SIDE&FACEMILLS 8352808
SANDVIK R390-022EH20-11L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6426881
SANDVIK RA245-063MN32-12M MILLCUTTER SIDE&FACEMILLS 5739727
SANDVIK TOOLHOLDER R390-040B32-17M
R390032C645M-SVIK COROMILL 390 LON
SANDVIK R300-16EH16-08L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6550016
SANDVIK 490-050Q22-08L 5762141
SANDVIK 490-125Q40-08H COROMILL 490 CUTTERS 5761892
SANDVIK 490-025A25-08L 5761977
SANDVIK TOOLHOLDER R200-020A2512M
SANDVIK RA210-038O32-09H MILLCUTTER SIDE&FACEMILLS 5738765
PRAMET 25A3R042B25-SAD11E-C END MILL 6760197
L33152250S50MM-SVIK C-MILL U250 HA
R30012T0807L-SVIK COROMILL 390 THR