SANDVIK R300-066C6-20M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5744331


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R300-066C6-20M
rubix:317A9549
manufacturer :5744331
brand logo
brand logo
Technical specifications
Z4 mm
Tail diameter63 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK R300-066C6-20M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5744331


Technical specifications


Attributes
Z4 mm
Tail diameter63 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length80 mm
Show UNSPSC/ECL@SS
£ 701.77 excl. VAT
/ Each
£ 842.12 incl. VAT
  • Usually arrives within 14 working days