SANDVIK 690-063Q27-1449H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5764775
Miller body bore for surface miller Sandvik Coromant
See technical informationReferences
Sandvik Coromant:690-063Q27-1449H
Rubix:317A5824
Manufacturer :5764775



Product details : SANDVIK 690-063Q27-1449H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5764775
Technical specifications
Attributes
| Diameter | 63 mm |
|---|---|
| Z | 3 mm |
| Tail diameter | 27 mm |
| Internal cooling | no |
| Type of tool tip attachment | screw |
| Total length | 80 mm |
Show UNSPSC/ECL@SS
£ 1,371.46 excl. VAT
/ Each
£ 1,645.75 incl. VAT
- Usually arrives within 14 working days
