R300080C608H-SVIK T-MAX/U-MAX SCRE


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R300-080C6-08H
rubix:1044863
manufacturer :5744320
ean:11881391
brand logo
brand logo
Technical specifications
Z12 mm
Tail diameter63 mm
Internal coolingyes
See all Specifications

Product details : R300080C608H-SVIK T-MAX/U-MAX SCRE


Technical specifications


Attributes
Z12 mm
Tail diameter63 mm
Internal coolingyes
Type of tool tip attachmentscrew
Total length50 mm
Show UNSPSC/ECL@SS
£ 1,185.23 excl. VAT
/ Each
£ 1,422.28 incl. VAT
  • Usually arrives within 14 working days