Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-050C6-14H COROMILL 490 CUTTERS 5829347
SANDVIK 490-050C6-14H COROMILL 490 CUTTERS 5829347
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-050C6-14H
rubix:
317A8659
manufacturer :
5829347
Technical specifications
Diameter
50
mm
Z
5
mm
Tail diameter
63
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-050C6-14H COROMILL 490 CUTTERS 5829347
Technical specifications
Attributes
Diameter
50
mm
Z
5
mm
Tail diameter
63
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
768.37
excl. VAT
/
Each
£
922.04
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R200-064Q27-16H 200 FACE MILLING CUTTER 5742616
SANDVIK R390-054C5T-17M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6427016
L33152315S60NM-SVIK C-MILL U315 HA
SANDVIK 360-500Q60-Z18D19 MILLCUTTER SIDE&FACEMILLS 5759052
SANDVIK RA245-063MN32-12M MILLCUTTER SIDE&FACEMILLS 5739727
SANDVIK MH20-R066Q22-08M MILLCUTTER SIDE&FACEMILLS 8352787
SANDVIK RA365-152R38-S15M MILLCUTTER SIDE&FACEMILLS 5739407
SANDVIK A490-051C5-08M COROMILL 490 CUTTERS 5723546
SANDVIK R210-054C5-14H MILLCUTTER SIDE&FACEMILLS 5742502
SANDVIK RA245-203R63-12M MILLCUTTER SIDE&FACEMILLS 5739928
R790050C5S222L-SVIK COROMILL 790 A
SANDVIK RA590-152R38S-11M MILLCUTTER SIDE&FACEMILLS 5740384
N33152315S60NM-SVIK C-MILL U315 A=
SANDVIK RA590-127R38A-11M MILLCUTTER SIDE&FACEMILLS 5740381
SANDVIK R300-32EH25-08M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6550024