SANDVIK R300-100C8-20H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5744338


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R300-100C8-20H
rubix:317A6471
manufacturer :5744338
brand logo
brand logo
Technical specifications
Z7 mm
Tail diameter80 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK R300-100C8-20H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5744338


Technical specifications


Attributes
Z7 mm
Tail diameter80 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length80 mm
Show UNSPSC/ECL@SS
£ 1,068.07 excl. VAT
/ Each
£ 1,281.68 incl. VAT
  • Usually arrives within 14 working days