Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-050C6-08M 490 SQUARE SHOULDER MILLING CUTTER 5762163
SANDVIK 490-050C6-08M 490 SQUARE SHOULDER MILLING CUTTER 5762163
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-050C6-08M
rubix:
259A8890
manufacturer :
5762163
Technical specifications
Diameter
50
mm
Z
5
mm
Tail diameter
63
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-050C6-08M 490 SQUARE SHOULDER MILLING CUTTER 5762163
Technical specifications
Attributes
Diameter
50
mm
Z
5
mm
Tail diameter
63
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
562.40
excl. VAT
/
Each
£
674.88
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK RA590-076R25A-11M MILLCUTTER SIDE&FACEMILLS 5740389
SANDVIK R390-044Q16-45M MILLING CUTTER 5745485
SANDVIK 490-100Q32-14M 490 SQUARE SHOULDER MILLING CUTTER 5844042
SANDVIK RA300-063R19-16H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5738777
SANDVIK A419-038O32-14M MILLCUTTER SIDE&FACEMILLS 6289906
SANDVIK N331.32-305T63RM0.925 MILLCUTTER SIDE&FACEMILLS 6448887
SANDVIK RA390-063C6-43M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739661
SANDVIK RA390-063R19-17M MILLCUTTER SIDE&FACEMILLS 5739803
R390050C671M-SVIK COROMILL 390 LON
SANDVIK RA390-019O19L-11L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739353
SANDVIK MH20-R025A25-06M MILLCUTTER SIDE&FACEMILLS 8029424
R790054C5S222M-SVIK COROMILL 790 A
R590160Q40S11M-SVIK COROMILL 590 C
SANDVIK N331.32-315S60RM23.50 MILLCUTTER SIDE&FACEMILLS 5737790
SANDVIK R390-080Q27-11M CUTTER 5745519