SANDVIK R300-20EH20-10L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6550018


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R300-20EH20-10L
rubix:319A1785
manufacturer :6550018
brand logo
brand logo
Technical specifications
Z2 mm
Tail diameter19.3 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK R300-20EH20-10L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6550018


Technical specifications


Attributes
Z2 mm
Tail diameter19.3 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length35 mm
Show UNSPSC/ECL@SS
£ 304.63 excl. VAT
/ Each
£ 365.56 incl. VAT
  • Usually arrives within 14 working days