Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 345-063C6-13M COROMILL 490 CUTTERS 5759233
SANDVIK 345-063C6-13M COROMILL 490 CUTTERS 5759233
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
345-063C6-13M
rubix:
317A8193
manufacturer :
5759233
ean:
12382521
Technical specifications
Z
5
mm
Tail diameter
63
mm
Internal cooling
yes
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 345-063C6-13M COROMILL 490 CUTTERS 5759233
Technical specifications
Attributes
Z
5
mm
Tail diameter
63
mm
Internal cooling
yes
Type of tool tip attachment
screw
Total length
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
822.63
excl. VAT
/
Each
£
987.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK A490-032M32-08M COROMILL 490 CUTTERS 5723583
RA390102R3817M-SVIK COROMILL ENDMI
SANDVIK R390-054Q22-17M 6068015
R30040T1612M-SVIK COROMILL 300 CUT
RA390038M3854L-SVIK IMP COROMILL 3
SANDVIK 745-080C6-21H MILLCUTTER SIDE&FACEMILLS 6702258
PRAMET 110A06R-S90LN12-C Milling Cutter
SANDVIK 345-063Q22-13H COROMILL 490 CUTTERS 5759236
RA390032M3211M-SVIK IMPERIAL COROM
SANDVIK A490-102R38-14L COROMILL 490 CUTTERS 5844013
R300052Q2208H-SVIK T-MAX/U-MAX SCR
SANDVIK RA200-108R38-19M MILLCUTTER SIDE&FACEMILLS 5738576
SANDVIK 490-025C4-08M COROMILL 490 CUTTERS 5762122
SANDVIK R200-064Q27-16H 200 FACE MILLING CUTTER 5742616
SANDVIK A490-080J25.4-08L COROMILL 490 CUTTERS 5723379