Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK R390-025C3-11M050 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745460
SANDVIK R390-025C3-11M050 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745460
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R390-025C3-11M050
rubix:
318A5259
manufacturer :
5745460
Technical specifications
Diameter
25
mm
Z
3
mm
Tail diameter
32
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK R390-025C3-11M050 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745460
Technical specifications
Attributes
Diameter
25
mm
Z
3
mm
Tail diameter
32
mm
Internal cooling
yes
Type of tool tip attachment
screw
Total length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
435.37
excl. VAT
/
Each
£
522.44
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK A490-102R38-08H COROMILL 490 CUTTERS 5723410
WALTER F4041.B27.080.Z07.13 MILLING CUTTERS 6411206
SANDVIK RA300-063R19-13M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5738775
SANDVIK 490-084Q27-14M COROMILL 490 CUTTERS 6068005
SANDVIK N331.32-254T51RM0.925 MILLCUTTER SIDE&FACEMILLS 6448883
R245032A3212M-SVIK COROMILL 245 CL
SANDVIK A690-076C6-1473H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5723132
SANDVIK RA300-076R25-13M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739465
RA390038M3854M-SVIK COROMILL 390 L
SANDVIK R390-032C6-11M110 390 SQUARE SHOULDER MILLING CUTTER 5745560
SANDVIK N331.32-082S27FMQ MILLCUTTER SIDE&FACEMILLS 5738800
SANDVIK R390-014A14-07M 390 SQUARE SHOULDER MILLING CUTTER 6851096
SANDVIK TOOLHOLDER R390-032B32-11M
RA245080J2518H-SVIK COROMILL 245 C
PRAMET 125A07R-S90LN12-C FACE MILL 6798612