Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK R390-014A14-07M 390 SQUARE SHOULDER MILLING CUTTER 6851096
SANDVIK R390-014A14-07M 390 SQUARE SHOULDER MILLING CUTTER 6851096
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R390-014A14-07M
rubix:
258A0616
manufacturer :
6851096
ean:
7323220189755
Technical specifications
Diameter
14
mm
Z
3
mm
Tail diameter
14
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK R390-014A14-07M 390 SQUARE SHOULDER MILLING CUTTER 6851096
Technical specifications
Attributes
Diameter
14
mm
Z
3
mm
Tail diameter
14
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
80
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
247.95
excl. VAT
/
Each
£
297.54
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R210-042A32-09H 5742538
SANDVIK R390-014A12L-07M 6851095
SANDVIK R390-044C4-11M075 5745493
SANDVIK RA245-160J50.8-12M MILLCUTTER SIDE&FACEMILLS 5739964
SANDVIK 490-054C5-08H COROMILL 490 CUTTERS 5762145
SANDVIK 419-066C6-14M 6289903
R590040HA0611M-SVIK COROMILL CENTU
SANDVIK C/MILL 210 RA210-063C5-14H
SANDVIK R390-020C3-11L050 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745463
R210080Q2714H-SVIK T-MAX ENDMILL
SANDVIK R331.32-200Q40CM06.00 MILLCUTTER SIDE&FACEMILLS 5745131
SANDVIK 345-160Q40-13H COROMILL 490 CUTTERS 5759472
SANDVIK RA365-051C5-S15M MILLCUTTER SIDE&FACEMILLS 5740336
PRAMET 10A2R016A10-SAD07D-C END MILL 6798626
SANDVIK R331.32-315Q60KM15.00 MILLCUTTER SIDE&FACEMILLS 5745255